Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Asst, Compress, 302 SS, 150 PC

  • Mfr # 1NDW8

  • Zoro # G2597165


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Precision Compression
Material
302 Stainless Steel
Finish
Plain
Number of Pieces
150
Number of Sizes
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDW8
Zoro #
G2597165
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
75
Sizes Included
(150) Compression Springs: 0.25 to 2 in L

Details

Item
Compression/Die Spring Assortment
Type
Precision Compression
Material
302 Stainless Steel
Finish
Plain
Number of Pieces
150
Includes
(2) Each: 0.12x0.016x1/4 in, x1/2 in, x3/4 in, 0.12x0.018x3/4 in, 0.12x0.022x1/2 in, x13/16 in, 0.18x0.016x3/4 in, 0.18x0.018x1/2 in, 0.18x0.026x9/16 in, x7/8 in, 0.18x0.032x1 in, 0.24x0.022x3/8 in, x9/16 in, x13/16 in, 0.24x0.026x5/8 in, x7/8 in, 0.24x0.032x5/8 in, x1 in, 0.24x0.038x3/4 in, x1-1/2 in, 0.24x0042x13/16 in, x1-1/2 in, 0.30x0.022x1/2 in, x11/16 in, x7/8 in, 0.30x0.026x1 in, 0.30x0.032x11/16 in, x1 in, 0.30x0.038x1-1/2 in, 0.30x0.042x1-1/2 in, 0.30x0.045x13/16 in, x1-1/2 in, 0.36x0.026x3/4 in, x1-1/8 in, 0.36x0.032x1/2 in, x7/8 in, x1-1/2 in, 0.36x0.038x13/16 in, x1-1/2 in, 0.36x0.042x13/16 in, x1-1/2 in, 0.36x0.045x13/16 in, x1-1/2 in, 0.42x0.038x1-1/2 in, 0.42x0.042x1-1/2 in, 0.42x0.047x7/8 in, 0.42x0.055x1-1/2 in, 0.48x0.038x7/8 in, x1-1/2 in, 0.48x0.042x1-1/2 in, 0.48x0.045x1/2 in, x7/8 in, x1-1/2 in, 0.48x0.055x7/8 in, x1-1/2 in, 0.48x0.063x7/8 in, x1-1/2 in, 0.60x0.045x7/8 in, x1-1/2 in, 0.60x0.055x1-1/2 in, 0.60x0.063x1-1/2 in, 0.60x0.067x7/8 in, 0.60x0.072x3/4 in, x1-1/4 in, x2 in, 0.72x0.055x3/4 in, x1-1/4 in, x2 in, 0.72x0.063x3/4 in, x1-1/4 in, x2 in, 0.72x0.067x2 in, 0.72x0.072x7/8 in, x1-1/4 in, x2 in, 1-Drawer Steel Cabinet
Meets/Exceeds
AISI 302/304 and ASTM A313
Color
Gray
Product Type
Compression Springs
System of Measurement
Inch
Standards
AISI 302, AISI 304, ASTM A313

Description

Spring Assortment, Precision Compression, 302 Stainless Steel, Finish Plain, Number of Pieces 150, Number of Sizes 75, Meets/Exceeds AISI 302/304 and ASTM A313, Includes 2 Each: 0.12x0.016x0.25,0.5,0.75,0.12x0.018x0.75,0.12x0.022x0.5,0.812,0.18x0.016x0.75,0.18x0.018x0.5,0.18x0.026x0.562,0.875,0.18x0.032x1,0.24x0.022x0.375,0.562,0.812,0.24x0.026x0.625,0.875,0.24x0.032x0.625,1,0.24x0.038x0.75,1.5,0.24x0.042x0.812,1.5,0.30x0.022x0.5,0.687,0.875,0.30x0.026x1,0.30x0.032x0.687,1,0.30x0.038x1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.