Zoro Homepage

Spring Asst, Compression, Stl, 150 PC

  • Mfr # 1NDW6

  • Zoro # G0532411


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Type
Precision Compression
Material
High Carbon Steel
Finish
Plain
Number of Pieces
150
Number of Sizes
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDW6
Zoro #
G0532411
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
75
Sizes Included
(150) Compression Springs: 0.25 to 2 in L

Details

Item
Compression/Die Spring Assortment
Type
Precision Compression
Material
High Carbon Steel
Finish
Plain
Number of Pieces
150
Includes
(2) Each: 0.12x0.016x1/4 in, x1/2 in, x3/4 in, 0.12x0.018x3/4 in, 0.12x0.022x1/2 in, x13/16 in, 0.18x0.016x3/4 in, 0.18x0.018x1/2 in, 0.18x0.026x9/16 in, x7/8 in, 0.18x0.032x1 in, 0.24x0.022x3/8 in, x9/16 in, x13/16 in, 0.24x0.026x5/8 in, x7/8 in, 0.24x0.032x5/8 in, x1 in, 0.24x0.038x3/4 in, x1-1/2 in, 0.24x0042x13/16 in, x1-1/2 in, 0.30x0.022x1/2 in, x11/16 in, x7/8 in, 0.30x0.026x1 in, 0.30x0.032x11/16 in, x1 in, 0.30x0.038x1-1/2 in, 0.30x0.042x1-1/2 in, 0.30x0.045x13/16 in, x1-1/2 in, 0.36x0.026x3/4 in, x1-1/8 in, 0.36x0.032x1/2 in, x7/8 in, x1-1/2 in, 0.36x0.038x13/16 in, x1-1/2 in, 0.36x0.042x13/16 in, x1-1/2 in, 0.36x0.045x13/16 in, x1-1/2 in, 0.42x0.038x1-1/2 in, 0.42x0.042x1-1/2 in, 0.42x0.047x7/8 in, 0.42x0.055x1-1/2 in, 0.48x0.038x7/8 in, x1-1/2 in, 0.48x0.042x1-1/2 in, 0.48x0.045x1/2 in, x7/8 in, x1-1/2 in, 0.48x0.055x7/8 in, x1-1/2 in, 0.48x0.063x7/8 in, x1-1/2 in, 0.60x0.045x7/8 in, x1-1/2 in, 0.60x0.055x1-1/2 in, 0.60x0.063x1-1/2 in, 0.60x0.067x7/8 in, 0.60x0.072x3/4 in, x1-1/4 in, x2 in, 0.72x0.055x3/4 in, x1-1/4 in, x2 in, 0.72x0.063x3/4 in, x1-1/4 in, x2 in, 0.72x0.067x2 in, 0.72x0.072x7/8 in, x1-1/4 in, x2 in, 1-Drawer Steel Cabinet
Meets/Exceeds
ASTM A228
Color
Gray
System of Measurement
Inch
Standards
ASTM A228
Product Type
Compression Springs

Description

Spring Assortment, Precision Compression, High Carbon Steel, Finish Plain, Number of Pieces 150, Number of Sizes 75, Meets/Exceeds ASTM A228, Includes 2 Each: 0.12x0.016x0.25,0.5,0.75,0.12x0.018x0.75,0.12x0.022x0.5,0.812,0.18x0.016x0.75,0.18x0.018x0.5,0.18x0.026x0.562,0.875,0.18x0.032x1,0.24x0.022x0.375,0.562,0.0.812,0.24x0.026x0.625,0.875,0.24x0.032x0.625,1,0.24x0.038x0.75,1.5,0.24x0.042x0.812,1.5,0.30x0.022x0.5,0.687,0.875,0.30x0.026x1,0.30x0.032x0.687,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.