Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Asst, Ext/Compress, Stl, 123 PC

  • Mfr # 1NDW4

  • Zoro # G1900884


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Type
Extension and Compression
Material
High Carbon Steel
Finish
Zinc-Plated
Number of Pieces
123
Number of Sizes
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDW4
Zoro #
G1900884
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
40
Sizes Included
(112) Utility Extension Springs: 1 to 6 in L, (12) Compression Springs: 12 in L

Details

Item
Compression/Ext Spring Assortment
Type
Extension and Compression
Material
High Carbon Steel
Finish
Zinc-Plated
Number of Pieces
123
Includes
1-Drawer Steel Cabinet, Compression 12 in Lengths (2) Each: 0.229x0.029 in, 0.328x0.041 in, 0.38x0.048 in, 0.50x0.063 in, 0.587x0.072 in, 0.732x0.092 in, Extension (4) Each: 0.187x0.023x1 in, 0.25x0.029x1 in, x1-3/4 in, x2-1/4 in, 0.312x0.029x1 in, x2 in, x2-1/2 in, 0.312x0.035x1-1/4 in, x1-3/4 in, x2-1/4 in, 0.375x0.035x1-1/4 in, x1-3/4 in, x2-1/4 in, x2-3/4 in, x3 in, 0.375x0.048x1-1/2 in, x2 in, x2-1/2 in, (3) Each: 0.23x0.029x4 in, 0.437x0.048x2-3/4 in, x3-1/4 in, x3-3/4 in, (2) Each: 0.25x0.032x6 in, 0.28x0.035x4 in, 0.33x0.041x6 in, 0.38x0.048x4 in, 0.43x0.054x6 in, 0.50x0.063x4 in, 0.58x0.072x6 in, 0.64x0.08x4 in, 0.73x0.092x6 in, 0.73x0.092x4 in
Meets/Exceeds
ASTM A228 and ASTM A227
Color
Red
Standards
ASTM A227, ASTM A228
Product Type
Compression and Extension Springs
System of Measurement
Inch

Description

Spring Assortment, Extension and Compression, High Carbon Steel, Finish Zinc Plated, Number of Pieces 123, Number of Sizes 40, Meets/Exceeds ASTM A228 and ASTM A227, Includes Extension 4 Each: 0.187x0.023x1,0.25x0.029x1,1 3/4,0.25x0.029x2 1/4,0.312x0.029x1,2,2 1/2,0.312x0.035x1 1/4,1 3/4,2 1/4,0.375x0.035x1 1/4,1 3/4,2 1/4,2 3/4,3,0.375x0.048x1 1/2,2,2 1/2,3 3 Each: 0.437x0.048x2 3/4,3 1/4,3 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.