Zoro Homepage

Spring Asst, Ext/Compress, Stl, 218 PC

  • Mfr # 1NDW2

  • Zoro # G3094795


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Type
Extension and Compression
Material
High Carbon Steel
Finish
Zinc-Plated
Number of Pieces
218
Number of Sizes
79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDW2
Zoro #
G3094795
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
79
Sizes Included
(14) Compression Springs: 12 in L, (164) Utility Extension Springs: 1.75 to 6 in L, (40) Utility Compression Springs: 1.25 to 3 in L

Details

Item
Compression/Ext Spring Assortment
Type
Extension and Compression
Material
High Carbon Steel
Finish
Zinc-Plated
Number of Pieces
218
Meets/Exceeds
ASTM A228 and ASTM A227
Includes
Extension (3) Each: 0.25x0.029x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.312x0.029x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.312x0.035x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.375x0.035x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.375x0.048x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.437x0.048x2-1/2 in, x2-3/4 in, x3 in, x3-1/4 in, x3-1/2 in, x3-3/4 in, x4 in, (2) Each: 0.21x0.026x4 in, x6 in, 0.23x0.029x4 in, x6 in, 0.25x0.032x4 in, x6 in, 0.28x0.035x4 in, x6 in, 0.33x0.041x4 in, x6 in, 0.38x0.048x4 in, x6 in, 0.43x0.054x4 in, x6 in, 0.50x0.063x4 in, x6 in, 0.58x0.072x4 in, x6 in, 0.64x0.08x4 in, x6 in, 0.73x0.092x4 in, x6 in, Compression 4 Each: 0.18x0.023x1-1/4 in, x2 in, 0.25x0.029x1 in, x2-1/2 in, 0.31x0.029x1 in, x2 in, 0.31x0.035x1 in, x1-1/2 in, 0.38x0.035x1-1/4 in, x3 in, 0.38x0.048x1-1/2 in, 0.44x0.048x3 in, (2) Each: 0.229x0.029x12 in, 0.278x0.035x12 in, 0.380x0.048x12 in, 0.500x0.063x12 in, 0.576x0.072x12 in, 0.640x0.08x12 in, 0.732x0.092x12 in, and 2-Drawer Steel Cabinet
Color
Red
Standards
ASTM A227, ASTM A228
System of Measurement
Inch
Product Type
Compression and Extension Springs

Description

Spring Assortment, Extension and Compression, High Carbon Steel, Finish Zinc Plated, Number of Pieces 218, Number of Sizes 79, Meets/Exceeds ASTM A228 and ASTM A227, Includes Extension 3 Each: 0.25x0.029x1 3/4,2,2 1/4,2 1/2,0.312x0.029x1,1 1/4,1 1/2,1 3/4,2,2 1/4,2 1/2,0.312x0.035x1,1 1/4,1 1/2,1 3/4,2,2 1/4,2 1/2,0.375x0.035x1 1/4,1 1/2,1 3/4,2,2 1/4,2 1/2,2 3/4,3,0.375x0.048x1 1/2,1 3/4,2,2 1/4,2 1/2,2 3/4,3,0.437x0.048x2 1/2,2 3/4,3,3 1/4,3 1/2,3 3/4,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.