Zoro Homepage

Spring Door Stop, Steel

  • Mfr # 1XNN3

  • Zoro # G3462794


product price: $0.83
/ea
Sold in multiples of 5 for $4.15

Key Features

Finish
Satin Nickel
Material
Steel
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNN3
Zoro #
G3462794
UPC #
190735034811
Country of Origin
Multiple

Dimensions

Base Dia.
1 in
Overall Length
3 in
Base Diameter
1 in

Details

Item
Spring Door Stop
Finish
Satin Nickel
Material
Steel
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Satin Nickel
Projection
3 in
Hardware
Included
Tip Material
Rubber
Product Type
Spring Door Stop
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included

Description

Spring Door Stop, Mounting Type Screw In, Finish Satin Nickel, Color Gray, Base Dia. 1 in, Projection 3 in, Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.