Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Loaded Chain Bolts, Brass

  • Mfr # 1WAD8

  • Zoro # G3135623


product price: $6.99
/ea

Key Features

Finish
Brass
Material
Steel
Length
3 in
Width
1 1/2 in
Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WAD8
Zoro #
G3135623
UPC #
190735033050
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Width
1 1/2 in
Height
11/16 in
Bolt Head Dia.
3/8 in
Throw Size
1/2 in
Chain Length
24 in
Bolt Length
3 in
Overall Height
11/16 in
Overall Width
1 1/2 in
Overall Length
3 in
Bolt Head Diameter
3/8 in

Details

Item
Door Bolt
Finish
Brass
Material
Steel
Operation Type
Hand Pull
Hardware
Included
Holes per Leaf
6
Strike Type
Angle, Surface
Type
Surface and Angle Strike
Includes
Hardware
Product Type
Chain Bolt
Includes Hardware
Hardware Included

Description

Door Bolt, Operation Type Hand Pull, Brass Finish, Material Steel, Length 3 in, Width 1 1/2 in, Height 11/16 in, Bolt Length 3 in, Bolt Head Dia. 3/8 in, Throw Size 1/2 in, Chain Length 24 in, Holes per Leaf 6, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.