Zoro Homepage

Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK

  • Mfr # ADVD7931-1024-4

  • Zoro # G6884442


product price: $7.55
/pk 25, $0.30/ea

Key Features

Nut Shape
Square
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Nut Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVD7931-1024-4
Zoro #
G6884442
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Overall Length
0.52 in
Overall Width
0.54 in
Thickness
0.02 in
Nut Height
5/16 in
Length
0.52 in
Length (Straight Wireway)
0.52 in
Head Height
0.313 in
Dia./Thread Size
#10-24
For Panel Thickness
0.025 to 0.063 in
Width
0.54 in

Details

Item
Spring Nut
Nut Shape
Square
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Phosphate
System of Measurement
Inch
Hole Center to Outside Edge
0.375 to 0.380 in
Removable
Yes
Thread Direction
Right Hand
Lock Type
Distorted Thread
For Use in Systems
Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Clip-On Style
Square
Cage Finish
Phosphate
Cage Material
Steel
Thread Type
Coarse
Color
Black
Pack Size
Small Pack
Thread Fit
4B
Finish Type
Phosphate
Material Type
Steel
Basic Material
Steel
Material Grade
C1008
Fastener Finish
Black Phosphate
Fastener Thread Type
UNC (Coarse)
Shape
Square
Nut Style
Cage Nut
Fastener Thread Direction
Right Hand
Center of Hole to Panel Edge
0.375 to 0.380 in

Description

Spring Nut, Nut Shape Cage Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.063 in, Overall Width 0.49 in, Overall Length 0.52 in, Hole Center to Outside Edge 0.375 to 0.380 in, System of Measurement Inch, Thread Size #10-24, Cage Finish Phosphate, Cage Material Steel, Clip-On Style Square, Color Black, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.