Zoro Homepage

Spring Nut, #10-32, G Shape, Steel, Zinc Plated Finish, 10 PK

  • Mfr # 4CUG4

  • Zoro # G3136795


product price: $6.29
/pk 10, $0.63/ea

Key Features

Nut Shape
G
Minimum Panel Thickness
0.069 in
Maximum Panel Thickness
0.079 in
Nut Material
Steel
Nut Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CUG4
Zoro #
G3136795
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Minimum Panel Thickness
0.069 in
Maximum Panel Thickness
0.079 in
Overall Length
1/2 in
Overall Width
0.57 in
Thickness
0.017 in
For Panel Thickness
0.060 in to 0.079 in
Dia./Thread Size
#10-32

Details

Item
Spring Nut
Nut Shape
G
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
Lock Type
Distorted Thread
For Use in Systems
Cabinet, Electronic Chassis Assembly
Thread Fit
3B
Pack Size
Small Pack
Finish Type
Zinc Plated
Enclosure Type
Enclosed Nut
Clip-On Style
G
Cage Finish
Zinc Plated
Material Type
Steel
Thread Direction
Right Hand
Cage Material
Steel
Thread Type
Fine
Hole Center to Outside Edge
0.285 in
Center of Hole to Panel Edge
0.285 in
Fastener Thread Direction
Right Hand
Shape
G
Nut Style
G Style Spring Nut
Fastener Finish
Zinc
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)

Description

Spring Nut, Nut Shape G Style Spring Nut, Nut Finish Zinc-Plated, Nut Material Steel, Minimum Panel Thickness 0.069 in, Maximum Panel Thickness 0.079 in, Overall Width 0.57 in, Overall Length 0.5 in, Hole Center to Outside Edge 0.29 in, System of Measurement Inch, Thread Size #10-32, Cage Finish Zinc-Plated, Cage Material Steel, Clip-On Style G, Enclosure Type Enclosed Nut, For Use in Systems Cabinet, Electronic Chassis Assembly, Lock Type Distorted Thread, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.