
Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 1000 PK
Mfr # 215369
Zoro # G4735313
product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Thread Size
#10
Nut Shape
U
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215369
Zoro #
G4735313
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Overall Length
0.95 in
Overall Width
1/2 in
Details
Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch
Description
C8125-10-4 Type U Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.