Zoro Homepage

Spring Nut, 1/4"-20, J Shape, Steel, Black Phosphate Finish, 1000 PK

  • Mfr # 501201

  • Zoro # G4738369


product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Nut Shape
J
Minimum Panel Thickness
0.025 in
Nut Material
Steel
Nut Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501201
Zoro #
G4738369
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Minimum Panel Thickness
0.025 in
Overall Length
1.1 in
Overall Width
0.625 in

Details

Item
Spring Nut
Nut Shape
J
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch

Description

C07740-1420-4 Type J Steel Spring Nut Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.