
Spring Nut, 1/4"-20, U Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 366474
Zoro # G4753224
product price: $344.99
/pk 2000, $0.17/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Nut Shape
U
Minimum Panel Thickness
0.062 in
Maximum Panel Thickness
0.125 in
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366474
Zoro #
G4753224
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Minimum Panel Thickness
0.062 in
Maximum Panel Thickness
0.125 in
Overall Length
0.96 in
Overall Width
0.5 in
Details
Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch
Description
Cage Nuts and Spring Nuts, C7343,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.