Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK

  • Mfr # ADVD7937-5618-3B

  • Zoro # G6881417


product price:  $7.85
/pk 10, $0.78/ea

Key Features

Thread Size
5/16"-18
Nut Shape
Square
Minimum Panel Thickness
0.028 in
Maximum Panel Thickness
0.056 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADVD7937-5618-3B
Zoro #
G6881417
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Minimum Panel Thickness
0.028 in
Maximum Panel Thickness
0.056 in
Overall Length
0.64 in
Overall Width
0.70 in
Thickness
0.025 in
Nut Height
3/8 in
Length
0.64 in
Length (Straight Wireway)
0.64 in
Head Height
0.375 in
Width
0.7 in
For Panel Thickness
0.028 to 0.056 in
Dia./Thread Size
5/16"-18

Details

Item
Spring Nut
Nut Shape
Square
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Zinc Plated
System of Measurement
Inch
Cage Finish
Zinc Plated
For Use in Systems
Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Thread Fit
3B
Removable
Yes
Lock Type
Distorted Thread
Thread Type
Coarse
Hole Center to Outside Edge
0.503 to 0.508 in
Cage Material
Steel
Pack Size
Small Pack
Thread Direction
Right Hand
Clip-On Style
Square
Material Type
Steel
Finish Type
Zinc Plated
Nut Style
Cage Nut
Fastener Finish
Zinc Plated
Shape
Square
Fastener Thread Direction
Right Hand
Material Grade
C1008
Basic Material
Steel
Center of Hole to Panel Edge
0.503 to 0.508 in
Fastener Thread Type
UNC (Coarse)

Description

Spring Nut, Nut Shape Cage Nut, Nut Finish Zinc-Plated, Nut Material Steel, Minimum Panel Thickness 0.028 in, Maximum Panel Thickness 0.056 in, Overall Width 0.64 in, Overall Length 0.66 in, Hole Center to Outside Edge 0.503 to 0.508 in, System of Measurement Inch, Thread Size 5/16 In.-18, Cage Finish Zinc-Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.