Zoro Homepage

Spring Nut, 5/16"-18, Steel, Plain Finish, 1000 PK

  • Mfr # 31NWS2

  • Zoro # G2453812


product price: $335.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Nut Material
Steel
Nut Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NWS2
Zoro #
G2453812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18

Details

Item
Spring Nut
Nut Material
Steel
Nut Finish
Plain
System of Measurement
Inch

Description

5/16-18 Spot Weld Center Hole Tab Weld Nut Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.