Zoro Homepage

Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 2000 PK

  • Mfr # 371027

  • Zoro # G4750643


product price: $213.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Nut Shape
U
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371027
Zoro #
G4750643
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Overall Length
0.64 in
Overall Width
0.31 in

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch

Description

C8092-632-4 Type U Spring Nut Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.