Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK

  • Mfr # 1LBB5

  • Zoro # G3221075


product price: $6.99
/pk 50, $0.14/ea

Key Features

Thread Size
#6-32
Nut Shape
U
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBB5
Zoro #
G3221075
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Overall Length
12/25 in
Overall Width
1/2 in
Length
0.48 in
Thickness
0.017 in
Length (Straight Wireway)
0.48 in
Width
0.5 in
Dia./Thread Size
#6-32
For Panel Thickness
0.045 to 0.062 in

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Phosphate
Standards
SAE J891
System of Measurement
Inch
Material Type
Steel
Color
Black
Clip-On Style
U
Cage Finish
Phosphate
Finish Type
Phosphate
Hole Center to Outside Edge
0.218 in
Thread Direction
Right Hand
Pack Size
Small Pack
Dimensional Standards
SAE 1050
Cage Material
Steel
Thread Type
Coarse
Rockwell Hardness
C40 to C50
Fastener Thread Type
UNC (Coarse)
Nut Standards
SAE J891
Center of Hole to Panel Edge
0.218 in
Shape
U
Fastener Thread Direction
Right Hand
Nut Style
U Style Spring Nut
Fastener Finish
Black Phosphate
Basic Material
Steel

Description

Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.045 in, Maximum Panel Thickness 0.062 in, Overall Width 0.5 in, Overall Length 0.48 in, Hole Center to Outside Edge 0.22 in, System of Measurement Inch, Thread Size #6-32, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.