Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK

  • Mfr # 1LAV4

  • Zoro # G2813072


product price: $7.99
/pk 50, $0.16/ea

Key Features

Thread Size
#8-32
Nut Shape
J
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAV4
Zoro #
G2813072
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Overall Length
0.52 in
Overall Width
1/2 in
Length
0.52 in
Thickness
0.017 in
Length (Straight Wireway)
0.52 in
For Panel Thickness
0.045 to 0.062 in
Width
0.5 in
Dia./Thread Size
#8-32

Details

Item
Spring Nut
Nut Shape
J
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Phosphate
Standards
SAE J891
System of Measurement
Inch
Thread Direction
Right Hand
Material Type
Steel
Rockwell Hardness
C40 to C50
Cage Finish
Phosphate
Cage Material
Steel
Color
Black
Clip-On Style
J
Dimensional Standards
SAE 1050
Pack Size
Small Pack
Finish Type
Phosphate
Thread Type
Coarse
Hole Center to Outside Edge
0.234 in
Fastener Thread Type
UNC (Coarse)
Center of Hole to Panel Edge
0.234 in
Nut Style
J Style Spring Nut
Nut Standards
SAE J891
Fastener Thread Direction
Right Hand
Shape
J
Basic Material
Steel
Fastener Finish
Black Phosphate

Description

Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.045 in, Maximum Panel Thickness 0.062 in, Overall Width 0.5 in, Overall Length 0.52 in, Hole Center to Outside Edge 0.23 in, System of Measurement Inch, Thread Size #8-32, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.