
Spring Nut, #8, J Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 214975
Zoro # G4736311
product price: $215.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
#8
Nut Shape
J
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214975
Zoro #
G4736311
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Overall Length
0.53 in
Overall Width
1/2 in
Details
Item
Spring Nut
Nut Shape
J
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch
Description
C8037-8-4 Type J Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.