Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK
Mfr # 1LAZ4
Zoro # G3258166
product price: $8.99
/pk 50, $0.18/eaKey Features
Thread Size
#8
Nut Shape
J
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1LAZ4
Zoro #
G3258166
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Overall Length
0.53 in
Overall Width
1/2 in
Thickness
0.028 in
Length
0.53 in
Length (Straight Wireway)
0.53 in
Width
0.5 in
For Panel Thickness
0.025 to 0.045 in
Dia./Thread Size
#8
Description
Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.04 in, Overall Width 0.5 in, Overall Length 0.53 in, Hole Center to Outside Edge 0.23 in, System of Measurement Inch, Thread Size #8, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.