Zoro Homepage

Spring Nut, M4.3, U Shape, Steel, Zinc Yellow Finish, 50 PK

  • Mfr # 5MTZ6

  • Zoro # G1866210


product price: $11.79
/pk 50, $0.24/ea

Key Features

Nut Shape
U
Minimum Panel Thickness
0.50 mm
Maximum Panel Thickness
2.50 mm
Nut Material
Steel
Nut Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MTZ6
Zoro #
G1866210
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4.3
Minimum Panel Thickness
0.50 mm
Maximum Panel Thickness
2.50 mm
Overall Length
6.5 in
Overall Width
11 mm
Thickness
0.5 mm
Width
11.0 mm
Dia./Thread Size
M4.3

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Zinc Yellow
System of Measurement
Metric
Finish Type
Zinc Yellow
Thread Type
Metric
Pack Size
Small Pack
Cage Finish
Zinc Yellow
Cage Material
Steel
Hole Center to Outside Edge
8 mm
Clip-On Style
U
Material Type
Steel
Nut Style
U Style Spring Nut
Shape
U
Fastener Finish
Zinc Yellow
Basic Material
Steel
Center of Hole to Panel Edge
8 mm

Description

Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Zinc Yellow, Nut Material Steel, Minimum Panel Thickness 0.5 mm, Maximum Panel Thickness 2.5 mm, Overall Width 11 mm, Overall Length 16.5 mm, Hole Center to Outside Edge 8 mm, System of Measurement Metric, Thread Size M4.3, Cage Finish Zinc Yellow, Cage Material Steel, Clip-On Style U, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.