Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, M5-0.80, G Shape, Steel, Zinc Plated Finish, 10 PK

  • Mfr # 4CUG5

  • Zoro # G3379503


product price: $4.69
/pk 10, $0.47/ea

Key Features

Nut Shape
G
Minimum Panel Thickness
1.80 mm
Maximum Panel Thickness
2 mm
Nut Material
Steel
Nut Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CUG5
Zoro #
G3379503
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Minimum Panel Thickness
1.80 mm
Maximum Panel Thickness
2 mm
Overall Length
0.42 in
Overall Width
0.55 in
Thickness
0.017 in
Length
0.42 in
Length (Straight Wireway)
0.42 in
Width
0.55 in
Dia./Thread Size
M5-0.80
For Panel Thickness
0.060 in to 0.079 in

Details

Item
Spring Nut
Nut Shape
G
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
For Use in Systems
Cabinet, Electronic Chassis Assembly
Enclosure Type
Enclosed Nut
Thread Fit
3B
Finish Type
Zinc Plated
Pack Size
Small Pack
Material Type
Steel
Clip-On Style
G
Cage Finish
Zinc Plated
Cage Material
Steel
Thread Type
Metric
Lock Type
Distorted Thread
Thread Pitch
0.8 mm
Thread Direction
Right Hand
Hole Center to Outside Edge
0.285 in
Shape
G
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Fastener Thread Type
Metric
Basic Material
Steel
Center of Hole to Panel Edge
0.285 in
Nut Style
G Style Spring Nut

Description

Spring Nut, Nut Shape G Style Spring Nut, Nut Finish Zinc-Plated, Nut Material Steel, Minimum Panel Thickness 1.8 mm, Maximum Panel Thickness 2 mm, Overall Width 0.57 in, Overall Length 0.5 in, Hole Center to Outside Edge 0.29 in, System of Measurement Inch/Metric, Thread Size M5x0.08, Cage Finish Zinc-Plated, Cage Material Steel, Clip-On Style G, Enclosure Type Enclosed Nut, For Use in Systems Cabinet, Electronic Chassis Assembly, Lock Type Distorted Thread, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.