Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (Discontinued)
- Mfr # 4CUG9
- Zoro # G1703195
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CUG9
Zoro #
G1703195
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.15 in
Overall Length
1.19 in
Overall Width
0.59 in
Thickness
0.017 in
For Panel Thickness
0.025 to 0.150 in
Dia./Thread Size
1/4"-20
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.15 in, Overall Width 0.59 in, Overall Length 1.19 in, Hole Center to Outside Edge 0.760 to 0.800 in, System of Measurement Inch, Thread Size 1/4 In.-20, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, For Use in Systems Automotive, Furniture/Lawn, Garden Applications, Heavy Truck, HVAC, Lock Type Distorted Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.