Zoro Homepage

Spring P, Coiled, 1/2x2-1/2, 22500lb, PK5

  • Mfr # U39140.050.0250

  • Zoro # G3398136


product price: $14.19
/pk 5, $2.84/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39140.050.0250
Zoro #
G3398136
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Shank Length
2-1/2 in
Outside Dia.
1/2 in
Fastener Length
2 1/2 in
Chamfer Diameter
0.488 in
Chamfer Length Reference
0.11 in
Actual Dia. (Min.-Max)
0.516-0.535 in
Nominal Diameter
1/2 in
Fits Hole Dia. (Min.-Max.)
0.493-0.510 in
Overall Length
2-1/2"
Outside Diameter Tolerance
+/-0.019 in
Maximum Chamfer Length
0.11 in
Fits Maximum Hole Diameter
33/64 in
Usable Length
2 1/2 in
Fits Minimum Hole Diameter
1/2 in
Shank Length Tolerance
+/-0.025 in

Description

Coiled Spring Pin, 0.5 In. dia,2.5 In. L,Coiled,PK5, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.488 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.11 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.019 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.