Zoro Homepage

Spring P, Coiled, 3/8x1-1/4, 12600lb, PK5

  • Mfr # U51430.037.0125

  • Zoro # G2528675


product price: $15.39
/pk 5, $3.08/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51430.037.0125
Zoro #
G2528675
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Shank Length
1-1/4 in
Outside Dia.
3/8 in
Fastener Length
1 1/4 in
Actual Dia. (Min.-Max)
0.388-0.403 in
Chamfer Diameter
0.366 in
Overall Length
1-1/4"
Fits Hole Dia. (Min.-Max.)
0.370-0.383 in
Chamfer Length Reference
0.095 in
Nominal Diameter
3/8 in
Fits Minimum Hole Diameter
3/8 in
Maximum Chamfer Length
0.095 in
Fits Maximum Hole Diameter
25/64 in
Shank Length Tolerance
+/-0.025 in
Usable Length
1 1/4 in
Outside Diameter Tolerance
Max 0.403, Min 0.388

Description

Coiled Spring Pin, 3/8 In. dia,1.25 In. L,Coiled,PK5, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.