Zoro Homepage

Spring P, Coiled, 5/16x2-1/4, 8700lb, PK10

  • Mfr # U51430.031.0225

  • Zoro # G3397390


product price: $26.19
/pk 10, $2.62/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51430.031.0225
Zoro #
G3397390
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Fastener Length
2 1/4 in
Chamfer Length Reference
0.08 in
Nominal Diameter
5/16 in
Overall Length
2-1/4"
Fits Hole Dia. (Min.-Max.)
0.308-0.319 in
Actual Dia. (Min.-Max)
0.324-0.337 in
Chamfer Diameter
0.304 in
Shank Length
2 1/4 in
Usable Length
2 1/4 in
Pin Diameter
5/16 in
Outside Diameter Tolerance
+/-0.013 in
Fits Minimum Hole Diameter
5/16 in
Fits Maximum Hole Diameter
5/16 in
Shank Length Tolerance
+/-0.025 in
Maximum Chamfer Length
0.08 in

Description

Coiled Spring Pin, 5/16 In. dia,2.25 In. L,Coiled,PK10, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.