Zoro Homepage

Spring P, HD Coiled, 1/4x2-1/2, 7800lb, PK25

  • Mfr # U39150.025.0250

  • Zoro # G3396681


product price: $19.89
/pk 25, $0.80/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39150.025.0250
Zoro #
G3396681
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
2-1/2 in
Outside Dia.
1/4 in
Fastener Length
2 1/2 in
Chamfer Diameter
0.243 in
Actual Dia. (Min.-Max)
0.258-0.268 in
Chamfer Length Reference
0.065 in
Nominal Diameter
1/4 in
Overall Length
2-1/2"
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Fits Minimum Hole Diameter
1/4 in
Usable Length
2 1/2 in
Outside Diameter Tolerance
+/-0.010 in
Fits Maximum Hole Diameter
1/4 in
Maximum Chamfer Length
0.065 in
Shank Length Tolerance
+/-0.025 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Type
Heavy Duty Coiled
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
7,800 lb
End Type
Chamfered
Product Type
Spring Pin
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 1/4 In. dia,2.5 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.