Zoro Homepage

Spring P, HD Coiled, 1/4x3/4, 7800lb, PK10

  • Mfr # U51431.025.0075

  • Zoro # G3395799


product price: $33.59
/pk 10, $3.36/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51431.025.0075
Zoro #
G3395799
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
3/4 in
Outside Dia.
1/4 in
Fastener Length
3/4 in
Actual Dia. (Min.-Max)
0.258-0.268 in
Chamfer Diameter
0.243 in
Chamfer Length Reference
0.065 in
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Overall Length
3/4"
Nominal Diameter
1/4 in
Fits Minimum Hole Diameter
1/4 in
Maximum Chamfer Length
0.065 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.010 in
Fits Maximum Hole Diameter
1/4 in
Usable Length
3/4 in

Description

Coiled Spring Pin, 1/4 In. dia,0.75 In. L,Coiled,PK10, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3/4 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.