Zoro Homepage

Spring P, HD Coiled, 1/4x7/8, 7800lb, PK25

  • Mfr # U39150.025.0087

  • Zoro # G3396751


product price: $9.59
/pk 25, $0.38/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39150.025.0087
Zoro #
G3396751
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
7/8 in
Outside Dia.
1/4 in
Fastener Length
7/8 in
Nominal Diameter
1/4 in
Actual Dia. (Min.-Max)
0.258-0.268 in
Chamfer Diameter
0.243 in
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Overall Length
7/8"
Chamfer Length Reference
0.065 in
Fits Minimum Hole Diameter
1/4 in
Shank Length Tolerance
+/-0.025 in
Maximum Chamfer Length
0.065 in
Usable Length
7/8 in
Outside Diameter Tolerance
Max 0.268, Min 0.258
Fits Maximum Hole Diameter
1/4 in

Description

Coiled Spring Pin, 1/4 In. dia,0.875 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 7/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.