Zoro Homepage

Spring P, HD Coiled, 3/16x5/8, 4500lb, PK50

  • Mfr # U39150.018.0062

  • Zoro # G3396858


product price: $8.89
/pk 50, $0.18/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39150.018.0062
Zoro #
G3396858
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
5/8 in
Outside Dia.
3/16 in
Fastener Length
5/8 in
Nominal Diameter
3/16 in
Chamfer Length Reference
0.055 in
Chamfer Diameter
0.182 in
Actual Dia. (Min.-Max)
0.194-0.202 in
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Overall Length
5/8"
Fits Maximum Hole Diameter
3/16 in
Maximum Chamfer Length
0.055 in
Shank Length Tolerance
+/-0.025 in
Fits Minimum Hole Diameter
3/16 in
Outside Diameter Tolerance
Max 0.202, Min 0.194
Usable Length
5/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Type
Heavy Duty Coiled
Double Shear Strength (Lbs.)
4,500 lb
Meets
ASME B18.8.2
Rockwell Hardness
HV 420-545
Material Grade/Class
SAE 1070
End Type
Chamfered
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2

Description

Coiled Spring Pin, 3/16 In. dia,0.625 In. L,PK50, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 5/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.