Zoro Homepage

Spring P, HD Coiled, 3/16x9/16, 4500lb, PK10

  • Mfr # U51431.018.0056

  • Zoro # G3395896


product price: $5.15
/pk 10, $0.52/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51431.018.0056
Zoro #
G3395896
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
9/16 in
Outside Dia.
3/16 in
Fastener Length
9/16 in
Chamfer Length Reference
0.055 in
Chamfer Diameter
0.182 in
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Overall Length
9/16"
Nominal Diameter
3/16 in
Actual Dia. (Min.-Max)
0.194-0.202 in
Outside Diameter Tolerance
Max 0.202, Min 0.194
Fits Minimum Hole Diameter
3/16 in
Shank Length Tolerance
+/-0.025 in
Maximum Chamfer Length
0.055 in
Fits Maximum Hole Diameter
3/16 in
Usable Length
9/16 in

Description

Coiled Spring Pin, 3/16 In. dia,0.5625 In. L,PK10, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 9/16 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.