Spring P, HD Coiled, 5/64x5/8, Pln, PK100
Mfr # U39150.007.0062
Zoro # G3397199
product price: $11.19
/pk 100, $0.11/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39150.007.0062
Zoro #
G3397199
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/64 in
Fastener Length
5/8 in
Overall Length
5/8"
Actual Dia. (Min.-Max)
0.082-0.086 in
Nominal Diameter
5/64 in
Chamfer Diameter
0.075 in
Chamfer Length Reference
0.032 in
Fits Hole Dia. (Min.-Max.)
0.077-0.081 in
Maximum Chamfer Length
0.075 in
Fits Minimum Hole Diameter
5/64 in
Fits Maximum Hole Diameter
5/64 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
Max 0.086, Min 0.082
Pin Diameter
5/64 in
Shank Length
5/8 in
Usable Length
5/8 in
Description
Coiled Spring Pin, 5/64 In. dia,0.625 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/8 in, Maximum Chamfer Length 0.075 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.