Zoro Homepage

Spring P, Sltd, 3/32x11/16, 1150lb, PK100

  • Mfr # U51428.009.0068

  • Zoro # G3400096


product price: $14.19
/pk 100, $0.14/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51428.009.0068
Zoro #
G3400096
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/32 in
Shank Length
11/16 in
Outside Dia.
3/32 in
Fastener Length
11/16 in
Nominal Diameter
3/32 in
Chamfer Length (Min.)
0.008 in
Overall Length
11/16"
Fits Hole Dia. (Min.-Max.)
0.094-0.097 in
Chamfer Diameter
0.091 in
Chamfer Length (Max.)
0.038 in
Wall Thickness
0.022 in
Actual Dia. (Min.-Max)
0.099-0.103 in
Fits Maximum Hole Diameter
3/32 in
Maximum Chamfer Length
0.038 in
Minimum Chamfer Length
0.008 in
Usable Length
11/16 in
Fits Minimum Hole Diameter
3/32 in

Description

Slotted Spring Pin, 3/32 In. dia,11/16 In. L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 11/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.