Shop ZORO SELECT
See all product information
Create Account
Spring Pin, 1000 PK
- Mfr # 18736PSZ
- Zoro # G4818525
product price:Â
$
219.99
/pk of 1000, $0.22/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Finish
Mechanical Zinc
Standards
ASME B18.8.2
Rockwell Hardness
C28 to 38
Outside Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18736PSZ
- Zoro #
- G4818525
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 3/16 in
- Size
- 3/16 x 2 1/4 in
Details
- Item
- Spring Pin
- System of Measurement
- Inch
- Finish
- Mechanical Zinc
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C28 to 38
Description
Spring Pins, 3/16X2 1/4 PIN SPRI,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.