Zoro Homepage

Spring Pin, 1/4x2 1/2 In L, Pk10

  • Mfr # 5EA58

  • Zoro # G2159972


product price: $14.89
/pk 10, $1.49/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EA58
Zoro #
G2159972
UPC #
848790006280
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Fastener Length
2 1/2 in
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Length Tolerance
+/-0.015 in
Actual Dia. (Min.-Max)
0.258-0.268 in
Chamfer Diameter
0.2429 in
Nominal Diameter
1/4 in
Chamfer Length Reference
0.065 in
Overall Length
2-1/2"
Shank Length Tolerance
+/-0.010 in
Maximum Chamfer Length
0.065 in
Fits Minimum Hole Diameter
1/4 in
Usable Length
2 1/2 in
Fits Maximum Hole Diameter
1/4 in
Shank Length
2 1/2 in
Pin Diameter
1/4 in

Description

Coiled Spring Pin, 1/4 In. dia,2 1/2 In. L,Coiled,PK10, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.2429 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.