Zoro Homepage

Spring Pin, 1/8x1 1/2 In L, Pk25

  • Mfr # 5EA32

  • Zoro # G2525363


product price: $13.59
/pk 25, $0.54/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EA32
Zoro #
G2525363
UPC #
848790005573
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Fastener Length
1 1/2 in
Chamfer Length Reference
0.044 in
Fits Hole Dia. (Min.-Max.)
0.124-0.129 in
Length Tolerance
+/-0.010 in
Actual Dia. (Min.-Max)
0.130-0.136 in
Overall Length
1-1/2"
Chamfer Diameter
0.121 in
Nominal Diameter
1/8 in
Usable Length
1 1/2 in
Shank Length
1 1/2 in
Fits Maximum Hole Diameter
1/8 in
Maximum Chamfer Length
0.044 in
Pin Diameter
1/8 in
Fits Minimum Hole Diameter
1/8 in
Shank Length Tolerance
+/-0.010 in

Description

Coiled Spring Pin, 1/8 In. dia,1 1/2 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.