Zoro Homepage
This item is Discontinued.
Zoro Select Spring Pin, 24mm L, Plain Finish, PK4400 L39100.050.0024

Spring Pin, 24mm L, Plain Finish, PK4400 (Discontinued)

  • Mfr # L39100.050.0024
  • Zoro # G3321414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L39100.050.0024
Zoro #
G3321414
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5 mm
Fastener Length
24 mm
Wall Thickness
1 mm
Chamfer Length (Min.)
0.9 mm
Actual Dia. (Min.-Max)
5.40-5.60mm
Chamfer Diameter
3.4 mm
Nominal Diameter
5 mm
Minimum Chamfer Length
0.9 mm
Shank Length
24 mm
Usable Length
24 mm
Pin Diameter
5 mm

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Standards
D1481, ISO8752
Item
Spring Pin
Rockwell Hardness
HV30 420-560
Finish
Plain
Material
Steel
End Type
Chamfered
Material Grade/Class
Ungraded
Pin Type
Slotted
Manufacturer Location
Globally Sourced
Product Type
Spring Pin

Description

Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 24 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 4400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.