Zoro Homepage

Spring Pin, 302 SS, Slot, M2x6mm, Pk25

  • Mfr # 5DB70

  • Zoro # G2811347


product price: $1.39
/pk 25, $0.06/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DB70
Zoro #
G2811347
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 mm
Fastener Length
6 mm
Overall Length
6mm
Nominal Diameter
2 mm
Chamfer Length Reference
0.35 mm
Chamfer Length (Min.)
0.35 mm
Fits Hole Dia. (Min.-Max.)
2.00-2.15mm
Wall Thickness
0.4 mm
Actual Dia. (Min.-Max)
2.30-2.40mm
Length Tolerance
+/-0.25mm
Pin Diameter
2.3 mm
Fits Maximum Hole Diameter
2.1111 mm
Shank Length Tolerance
+/-0.250 mm
Shank Length
6 mm
Maximum Chamfer Length
0.35 mm
Minimum Chamfer Length
0.35 mm
Fits Minimum Hole Diameter
2 mm
Usable Length
6 mm

Description

Slotted Spring Pin, 2.3mm dia,6mm L,PK25, System of Measurement Metric, Pin Diameter 2.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 6 mm, End Type Chamfered, Wall Thickness 0.4 mm, Fits Minimum Hole Diameter 2 mm, Fits Maximum Hole Diameter 2.1111 mm, Shank Length 6 mm, Maximum Chamfer Length 0.35 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards ISO 8752, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.