Zoro Homepage

Spring Pin, 3/16x2 1/2 In L, Pk10

  • Mfr # 5EA46

  • Zoro # G0336411


product price: $13.99
/pk 10, $1.40/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EA46
Zoro #
G0336411
UPC #
848790005979
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
2-1/2 in
Outside Dia.
3/16 in
Fastener Length
2 1/2 in
Overall Length
2-1/2"
Length Tolerance
+/-0.015 in
Chamfer Diameter
0.182 in
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Nominal Diameter
3/16 in
Actual Dia. (Min.-Max)
0.194-0.202 in
Chamfer Length Reference
0.055 in
Fits Maximum Hole Diameter
3/16 in
Shank Length Tolerance
+/-0.010 in
Fits Minimum Hole Diameter
3/16 in
Usable Length
2 1/2 in
Maximum Chamfer Length
0.055 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
Work Hardened
Double Shear Strength (Lbs.)
3,500 lb
Meets
ASME B18.8.2M
Type
Heavy Duty Coiled
End Type
Chamfered
Manufacturer Location
Made in USA*
Product Type
Coiled Spring Pin

Description

Coiled Spring Pin, 3/16 In. dia,2 1/2 In. L,PK10, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.