Zoro Homepage

Spring Pin, Coil, 1/16x3/4 L, Pk100

  • Mfr # 5EA66

  • Zoro # G3041385


product price: $8.19
/pk 100, $0.08/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EA66
Zoro #
G3041385
UPC #
848790004804
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
3/4 in
Outside Dia.
1/16 in
Fastener Length
3/4 in
Nominal Diameter
1/16 in
Overall Length
3/4"
Fits Hole Dia. (Min.-Max.)
0.061-0.065 in
Chamfer Length Reference
0.028 in
Length Tolerance
+/-0.010 in
Chamfer Diameter
0.059 in
Actual Dia. (Min.-Max)
0.067-0.072 in
Shank Length Tolerance
+/-0.010 in
Fits Maximum Hole Diameter
1/16 in
Fits Minimum Hole Diameter
1/16 in
Usable Length
3/4 in
Maximum Chamfer Length
0.028 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
UNS G10700 and UNS G10740
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
330 lb
Meets
ASME B18.8.2M
Rockwell Hardness
RC43-52
Type
Coiled
Product Type
Coiled Spring Pin
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 1070/Grade 1074
End Type
Chamfered

Description

Coiled Spring Pin, 1/16 In. dia,3/4 In. L,Coiled,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.028 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.