Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Coil, 7/32x1 L, Pk25

  • Mfr # 5DY64

  • Zoro # G2111121


product price: $16.19
/pk 25, $0.65/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5DY64
Zoro #
G2111121
UPC #
848790006020
Country of Origin
United States

Dimensions

Pin Diameter
7/32 in
Shank Length
1 in
Outside Dia.
7/32 in
Fastener Length
1 in
Nominal Diameter
7/32 in
Length Tolerance
+/-0.010 in
Fits Hole Dia. (Min.-Max.)
0.217-0.224 in
Chamfer Diameter
0.215 in
Overall Length
1"
Actual Dia. (Min.-Max)
0.228-0.238 in
Chamfer Length Reference
0.065 in
Maximum Chamfer Length
0.065 in
Usable Length
1 in
Shank Length Tolerance
+/-0.010 in
Fits Minimum Hole Diameter
7/32 in
Fits Maximum Hole Diameter
7/32 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Plain
Standards
ASME B18.8.2
Type
Coiled
Rockwell Hardness
Work Hardened
Meets
ASME B18.8.2M
Double Shear Strength (Lbs.)
3,800 lb
End Type
Chamfered
Product Type
Coiled Spring Pin
Manufacturer Location
Made in USA*
Material Grade/Class
420

Description

Coiled Spring Pin, 7/32 In. dia,1 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.215 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.