Zoro Homepage

Spring Pin, Coil, Stl, M2x8mm, Pk100

  • Mfr # 5EE78

  • Zoro # G0337145


product price: $5.75
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.50

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
UNS G10700 and UNS G10740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EE78
Zoro #
G0337145
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 mm
Fastener Length
8 mm
Chamfer Diameter
1.9 mm
Length Tolerance
+/-0.25mm
Nominal Diameter
2 mm
Chamfer Length Reference
0.7 mm
Actual Dia. (Min.-Max)
2.13-2.25mm
Overall Length
8mm
Fits Hole Dia. (Min.-Max.)
1.99-2.10mm
Maximum Chamfer Length
0.7 mm
Shank Length
8 mm
Fits Maximum Hole Diameter
2.1 mm
Shank Length Tolerance
+/-0.250 mm
Pin Diameter
2 mm
Usable Length
8 mm
Fits Minimum Hole Diameter
1.99 mm

Description

Coiled Spring Pin, 2mm dia,8mm L,Coiled,PK100, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.99 mm, Fits Maximum Hole Diameter 2.1 mm, Shank Length 8 mm, Maximum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.