Zoro Homepage

Spring Pin, Coil, Stl, M3x12mm, Pk50

  • Mfr # 5EE87

  • Zoro # G1490535


product price: $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
UNS G10700 and UNS G10740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EE87
Zoro #
G1490535
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 mm
Fastener Length
12 mm
Overall Length
12mm
Nominal Diameter
3 mm
Fits Hole Dia. (Min.-Max.)
2.99-3.10mm
Chamfer Diameter
2.4 mm
Length Tolerance
+/-0.25mm
Actual Dia. (Min.-Max)
3.15-3.30mm
Chamfer Length Reference
0.7 mm
Pin Diameter
3 mm
Shank Length Tolerance
+/-0.250 mm
Maximum Chamfer Length
0.7 mm
Shank Length
12 mm
Usable Length
12 mm
Fits Maximum Hole Diameter
3.1 mm
Fits Minimum Hole Diameter
2.99 mm

Description

Coiled Spring Pin, 3mm dia,12mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.99 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 12 mm, Maximum Chamfer Length 0.7 mm, Nominal Diameter 3 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Coiled Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.