Zoro Homepage

Spring Pin, Coil, Stl, M4x24mm, Pk25

  • Mfr # 5EE93

  • Zoro # G2523893


product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
UNS G10700 and UNS G10740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EE93
Zoro #
G2523893
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 mm
Fastener Length
24 mm
Actual Dia. (Min.-Max)
4.20-4.40mm
Fits Hole Dia. (Min.-Max.)
3.98-4.12mm
Chamfer Length Reference
1.1 mm
Nominal Diameter
4 mm
Length Tolerance
+/-0.25mm
Chamfer Diameter
3.9 mm
Overall Length
24mm
Usable Length
24 mm
Maximum Chamfer Length
1.1 mm
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
4.12 mm
Fits Minimum Hole Diameter
3.98 mm
Pin Diameter
4 mm
Shank Length
24 mm

Description

Coiled Spring Pin, 4mm dia,24mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.98 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 24 mm, Maximum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Coiled Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.