Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100
Mfr # U39140.006.0050
Zoro # G3398976
product price: $13.15
/pk 100, $0.13/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39140.006.0050
Zoro #
G3398976
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/16 in
Fastener Length
1/2 in
Actual Dia. (Min.-Max)
0.067-0.072 in
Nominal Diameter
1/16 in
Overall Length
1/2"
Fits Hole Dia. (Min.-Max.)
0.061-0.065 in
Chamfer Length Reference
0.028 in
Chamfer Diameter
0.059 in
Fits Maximum Hole Diameter
1/16 in
Shank Length
1/2 in
Pin Diameter
1/16 in
Usable Length
1/2 in
Maximum Chamfer Length
0.028 in
Shank Length Tolerance
+/-0.025 in
Fits Minimum Hole Diameter
1/16 in
Description
Coiled Spring Pin, 1/16 In. dia,1/2 In. L,Coiled,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/2 in, Maximum Chamfer Length 0.028 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.