Zoro Homepage

Spring Pin, Coiled, 1/2inx2-1/2in, 22500lb,

  • Mfr # U51430.050.0250

  • Zoro # G2528569


product price: $4.19
/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51430.050.0250
Zoro #
G2528569
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Shank Length
2-1/2 in
Outside Dia.
1/2 in
Fastener Length
2 1/2 in
Chamfer Diameter
0.488 in
Nominal Diameter
1/2 in
Fits Hole Dia. (Min.-Max.)
0.493-0.510 in
Actual Dia. (Min.-Max)
0.516-0.535 in
Chamfer Length Reference
0.11 in
Overall Length
2-1/2"
Fits Minimum Hole Diameter
1/2 in
Outside Diameter Tolerance
+/-0.019 in
Usable Length
2 1/2 in
Maximum Chamfer Length
0.11 in
Fits Maximum Hole Diameter
33/64 in
Shank Length Tolerance
+/-0.025 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Type
Coiled
Double Shear Strength (Lbs.)
22,500 lb
Meets
ASME B18.8.2
Material Grade/Class
420
Manufacturer Location
Globally Sourced
End Type
Chamfered
Product Type
Spring Pin

Description

Coiled Spring Pin, 1/2 in dia,2.5 in L,Coiled, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.488 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.11 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.