Zoro Homepage

Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50

  • Mfr # U39140.018.0075

  • Zoro # G3398556


product price: $12.29
/pk 50, $0.25/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39140.018.0075
Zoro #
G3398556
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
3/4 in
Outside Dia.
3/16 in
Fastener Length
3/4 in
Actual Dia. (Min.-Max)
0.196-0.205 in
Overall Length
3/4"
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Nominal Diameter
3/16 in
Chamfer Length Reference
0.055 in
Chamfer Diameter
0.182 in
Maximum Chamfer Length
0.055 in
Outside Diameter Tolerance
+/-0.009 in
Shank Length Tolerance
+/-0.025 in
Fits Maximum Hole Diameter
3/16 in
Fits Minimum Hole Diameter
3/16 in
Usable Length
3/4 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Type
Coiled
Double Shear Strength (Lbs.)
3,150 lb
Product Type
Spring Pin
End Type
Chamfered
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Coiled Spring Pin, 0.1875 In. dia,0.75 In. L,PK50, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.