Zoro Homepage

Spring Pin, Coiled, 3/32x9/16in, 775lb, PK50

  • Mfr # U51430.009.0056

  • Zoro # G3397871


product price: $9.49
/pk 50, $0.19/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51430.009.0056
Zoro #
G3397871
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/32 in
Shank Length
9/16 in
Outside Dia.
3/32 in
Fastener Length
9/16 in
Nominal Diameter
3/32 in
Chamfer Length Reference
0.038 in
Fits Hole Dia. (Min.-Max.)
0.093-0.097 in
Overall Length
9/16"
Chamfer Diameter
0.091 in
Actual Dia. (Min.-Max)
0.099-0.105 in
Shank Length Tolerance
+/-0.025 in
Fits Minimum Hole Diameter
3/32 in
Fits Maximum Hole Diameter
3/32 in
Outside Diameter Tolerance
Max 0.105, Min 0.099
Maximum Chamfer Length
0.038 in
Usable Length
9/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Type
Coiled
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
775 lb
Rockwell Hardness
HV 460-560
End Type
Chamfered
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 3/32 In. dia,0.5625 In. L,PK50, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.