Spring Pin, Coiled, 3/8inx1-3/4in, Pln, PK5
Mfr # U39140.037.0175
Zoro # G3398258
product price: $10.29
/pk 5, $2.06/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39140.037.0175
Zoro #
G3398258
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/8 in
Fastener Length
1 3/4 in
Fits Hole Dia. (Min.-Max.)
0.370-0.383 in
Overall Length
1-3/4"
Chamfer Length Reference
0.095 in
Nominal Diameter
3/8 in
Actual Dia. (Min.-Max)
0.388-0.403 in
Chamfer Diameter
0.366 in
Pin Diameter
3/8 in
Fits Minimum Hole Diameter
3/8 in
Usable Length
1 3/4 in
Shank Length
1 3/4 in
Outside Diameter Tolerance
Max 0.403, Min 0.388
Shank Length Tolerance
+/-0.025 in
Maximum Chamfer Length
0.095 in
Fits Maximum Hole Diameter
25/64 in
Description
Coiled Spring Pin, 0.375 In. dia,1.75 In. L,Coiled,PK5, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.