Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Coiled, 3/8inx2in, Pln, PK5

  • Mfr # U39140.037.0200

  • Zoro # G3398249


product price: $8.65
/pk 5, $1.73/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39140.037.0200
Zoro #
G3398249
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Shank Length
2 in
Outside Dia.
3/8 in
Fastener Length
2 in
Nominal Diameter
3/8 in
Fits Hole Dia. (Min.-Max.)
0.370-0.383 in
Actual Dia. (Min.-Max)
0.388-0.403 in
Chamfer Diameter
0.366 in
Overall Length
2"
Chamfer Length Reference
0.095 in
Shank Length Tolerance
+/-0.025 in
Fits Maximum Hole Diameter
25/64 in
Maximum Chamfer Length
0.095 in
Usable Length
2 in
Fits Minimum Hole Diameter
3/8 in
Outside Diameter Tolerance
+/-0.015 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
12,600 lb
Type
Coiled
Meets
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Product Type
Spring Pin

Description

Coiled Spring Pin, 0.375 In. dia,2 In. L,Coiled,PK5, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.