Zoro Homepage

Spring Pin, Coiled, 5/32inx1in, 2200lb, PK25

  • Mfr # U51430.015.0100

  • Zoro # G3397670


product price: $12.59
/pk 25, $0.50/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51430.015.0100
Zoro #
G3397670
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
1 in
Outside Dia.
5/32 in
Fastener Length
1 in
Chamfer Diameter
0.152 in
Overall Length
1"
Fits Hole Dia. (Min.-Max.)
0.155-0.160 in
Actual Dia. (Min.-Max)
0.163-0.171 in
Nominal Diameter
5/32 in
Chamfer Length Reference
0.048 in
Usable Length
1 in
Fits Maximum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.008 in
Maximum Chamfer Length
0.048 in
Fits Minimum Hole Diameter
5/32 in

Description

Coiled Spring Pin, 5/32 In. dia,1 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 in, Maximum Chamfer Length 0.048 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.