Zoro Homepage

Spring Pin, Coiled, 5/64x1/4in, 550lb, PK100

  • Mfr # U51430.007.0025

  • Zoro # G3397996


product price: $15.69
/pk 100, $0.16/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51430.007.0025
Zoro #
G3397996
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
1/4 in
Outside Dia.
5/64 in
Fastener Length
1/4 in
Overall Length
1/4"
Actual Dia. (Min.-Max)
0.083-0.088 in
Chamfer Diameter
0.075 in
Nominal Diameter
5/64 in
Fits Hole Dia. (Min.-Max.)
0.077-0.081 in
Chamfer Length Reference
0.032 in
Outside Diameter Tolerance
Max 0.088, Min 0.083
Maximum Chamfer Length
0.032 in
Shank Length Tolerance
+/-0.025 in
Usable Length
1/4 in
Fits Maximum Hole Diameter
5/64 in
Fits Minimum Hole Diameter
5/64 in

Description

Coiled Spring Pin, 5/64 In. dia,0.25 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1/4 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/64 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.